Shop All Traffic Signs
Lyle
Do Not Enter & Wrong Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical, T1-1876-HI_12x18
Mfr # T1-1876-HI_12x18
Zoro # G5259970
original price:
$27.39
5% off
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Do Not Enter Wrong Way
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # T1-1876-HI_12x18
- Zoro # G5259970
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Do Not Enter & Wrong Way Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Dungaree Jean (PD80PW 48 34)
- PIP Electrical Rated Gloves, Class 1, Sz 10, PR (155-1-14/10)
- C.H. HANSON Stencil Set, Numbers, Brass, 10009 (10009)
- KEYSTONE SAFETY Bouffant Cap, Polypropylene, Latex-Free, White, 24 in Dia, Size Large, 1000 Per Box (110NWI-10-24 WHITE)
- LYLE Yield Traffic Sign, 12 in Height, 12 in Width, Aluminum, Triangle, English (R1-2-12HA)
- LYLE One Way Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R6-2R-18HA (R6-2R-18HA)
- LYLE School Crossing Pictogram Traffic Sign, 24 in Height, 24 in Width, Aluminum, Pentagon, No Text (S1-1-24DA)
- LYLE School Bus Stop Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1020-HI_12x18 (T1-1020-HI_12x18)
- LYLE Speed Hump Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, W17-1-24HA (W17-1-24HA)
- LYLE Delivery Entrance Sign For Parking Lots, 12 in H, 12 in W, Aluminum, Square, T1-1870-HI_12x12 (T1-1870-HI_12x12)
- LYLE Speed Limit 10 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-10-18DA (R2-1-10-18DA)
- Lyle Signs