Shop All Traffic Signs
Lyle
Do Not Enter Traffic Sign, 12 in H, 12 in W, Aluminum, Square, English, T1-1105-DG_12x12
Mfr # T1-1105-DG_12x12
Zoro # G5268267
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Do Not Enter
- Width 12 in
- Height 12 in
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1105-DG_12x12
- Zoro # G5268267
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 12 in |
Mounting Hole Dia. | 0.375 in |
Description
Do Not Enter Traffic Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Green Jacket size (6360XL)
- LYLE Fire Extinguisher Sign, 10x7 In. (U1-1010-RA_7X10)
- MCR SAFETY Heavy Weight Cotton Poly Blend Na, M, PK12 (9506M)
- KLEENGUARD Visio Economy Safety Glasses, V20 Series, UV Protection, Anti-Fog, Silver Half-Frame, Clear Lens (14471)
- LYLE Exit Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, T1-1023-EG_18x18 (T1-1023-EG_18x18)
- LYLE Detour Right Traffic Sign, 18 in Height, 48 in Width, Aluminum, Horizontal Rectangle, English (M4-10R-48HA)
- LYLE Speed Limit 5 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-1008-EG_18x24 (T1-1008-EG_18x24)
- LYLE Clearance Marker Traffic Sign, 36 in H, 12 in W, Aluminum, Vertical Rectangle, T1-6239-HI_12x36 (T1-6239-HI_12x36)
- LYLE Do Not Enter Traffic Sign, 24 in H, 24 in W, Aluminum, Square, English, R5-1-24DA (R5-1-24DA)
- LYLE Yield Traffic Sign, 30 in H, 30 in W, Aluminum, Triangle, English, R1-2-30HA (R1-2-30HA)
- NMC People Locator 4x4, 4 in Height, 4 in Width, Pressure Sensitive Vinyl (FPLP)
- Lyle Traffic Signs