Shop All Facility Signs
Lyle
Do Not Deposit Notice, Decal, 5"x3.5", LCU5-0302-ND_5X3.5
Mfr # LCU5-0302-ND_5X3.5
Zoro # G8864899
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Do Not Deposit Sanitary Napkins In Toilet Bowls Use Container Provided For This Purpose
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU5-0302-ND_5X3.5
- Zoro # G8864899
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Deposit Sanitary Napkins In Toilet Bowls Use Container Provided For This Purpose, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Poster, Arc Flash, 18 x 24 In. (SP124493L)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-TB-D/UBL)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1487WN)
- TRIMCO SuperTuff Disposable Polypropylene Shoe Covers Bulk Pack, 50PK (04625HD)
- LYLE Alum Danger Water Line, 14"x10", LCU4-0334-NA_14X10 (LCU4-0334-NA_14X10)
- LYLE All Employees Notice, Plastic, 10"x7", LCU5-0002-NP_10X7 (LCU5-0002-NP_10X7)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1315-RD_14X10 (U4-1315-RD_14X10)
- LYLE Hygiene Sign, 10x7 In., Bilingual, U1-1049-RD_7X10 (U1-1049-RD_7X10)
- LYLE Conservation Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (DL-021-12HA)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1104-RD_7X5 (U4-1104-RD_7X5)
- LYLE Safety First Sign, 14"W, 10 H, 0.040" Thick, U7-1246-NA_14x10 (U7-1246-NA_14x10)
- Lyle Signs