Shop All Parking Signs
Lyle
Do Not Block Driveway Sign, 12" x 12, T1-1642-DG_12x12
Mfr # T1-1642-DG_12x12
Zoro # G5206028
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Do Not Block Driveway
- Width 12"
- Height 12"
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1642-DG_12x12
- Zoro # G5206028
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 12" |
Mounting Hole Dia. | 0.375 in |
Description
Do Not Block Driveway Parking Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Work Boot, 21210-9.5D Acadia 8" Black, PR (098397212519)
- MTS SAFETY Raincoat 49", Reflectve Strip, Zipprd, L (A-493-3M-L)
- CONDOR Stick Left Hand Only Welding Glove, Cowhide Palm, XL (4NHD2)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65448)
- LYLE No Parking Sign, 18" x 12, T1-2888-EG_12x18 (T1-2888-EG_12x18)
- LYLE No Parking On Grass Parking Sign, 18"x12 (NP-027-12HA)
- LYLE Motorcycle Parking Sign, 18" x 12, T1-1192-EG_12x18 (T1-1192-EG_12x18)
- LYLE Rflctv Dumpster Rules Sign, 18x12in, Alum, T1-1693-HI_12x18 (T1-1693-HI_12x18)
- LYLE Handicapped Parking Only Sign, 18" x 12, HC-019-12HA (HC-019-12HA)
- LYLE Guest Parking Sign, 18" x 12, T1-1199-EG_12x18 (T1-1199-EG_12x18)
- SIGNMISSION Do Not Block Custom No Parking Text Here Heavy-Gauge Aluminum Rust Proof Parking Sign, A-1824-24579 (A-1824-24579)
- Lyle Signs