Shop All Traffic Signs
Lyle
Detour Right Traffic Sign, 18 in Height, 48 in Width, Aluminum, Horizontal Rectangle, English
Mfr # M4-10R-48HA
Zoro # G3946537
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Detour
- Width 48 in
- Height 18 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # M4-10R-48HA
- Zoro # G3946537
- UPC # 849362013873
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 48 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Detour Right Traffic Sign, Height 18 in, Width 48 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Rubber Ring Anti-Fatigue Drainage Mat- 3ft x 3ft x 1/2" (FM-FIC-RRM33)
- GF PROTECTION Guardian 01508, Rope Grab (1508)
- BRADY Breaker Lockout, Pk6 (65688)
- ANSELL LightDuty Multi-Purpose Gloves, Size 7, PR (11-819)
- LYLE No Thru Traffic Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical English, T1-1021-HI_12x18 (T1-1021-HI_12x18)
- LYLE ARROW Traffic Sign, 9 in Height, 12 in Width, Aluminum, Horizontal Rectangle, No Text (T1-6278-HI_12x9)
- LYLE One Way Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R6-2L-18DA (R6-2L-18DA)
- LYLE Speed Limit 15 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-1012-EG_18x24 (T1-1012-EG_18x24)
- LYLE No Trucks Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-5713-EG_18x12 (T1-5713-EG_18x12)
- LYLE Speed Limit 45 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-5028-EG_18x24 (T1-5028-EG_18x24)
- JESSUP GLO BRITE Running Man Right Arrow (50R-1SN-R)
- Lyle Traffic Signs