Shop All Traffic Signs
Lyle
Detour Left Traffic Sign, 18 in Height, 48 in Width, Aluminum, Horizontal Rectangle, English
Mfr # M4-10L-48HA
Zoro # G4068407
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Detour
- Width 48 in
- Height 18 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # M4-10L-48HA
- Zoro # G4068407
- UPC # 849362013866
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 48 in |
Height | 18 in |
Mounting Hole Dia. | 0.375 in |
Description
Detour Left Traffic Sign, Height 18 in, Width 48 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbers And Letters Kit, 0 Thru 9, PK25 (1534-# KIT)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LEQM015VSP (LEQM015VSP)
- EDGE EYEWEAR Polarized Safety Glasses, Smoke Polycarbonate Lens, Polarized ; Anti-Scratch (TSDK216-G2)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (11-644)
- LYLE Reflective Traffic Safety Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, U6-1280-RA_10X7 (U6-1280-RA_10X7)
- LYLE Road Closed To Thru Traffic Traffic Sign, 30 in Height, 60 in Width, Aluminum, Horizontal Rectangle (R11-4-60HA)
- LYLE Warning Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, Spanish, T1-3163-HI_18x12 (T1-3163-HI_18x12)
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1073-DG_12x18 (T1-1073-DG_12x18)
- LYLE Bump Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, W8-1-24DA (W8-1-24DA)
- LYLE Do Not Enter & Wrong Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical, T1-1876-HI_12x18 (T1-1876-HI_12x18)
- EASTERN METAL SIGNS AND SAFETY Flagger Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-MFO-FA (669-C/36-MFO-FA)
- Lyle Traffic Signs