Shop All Traffic Signs
Lyle
Delivery Entrance Sign For Parking Lots, 12 in H, 12 in W, Aluminum, Square, T1-1870-HI_12x12
Mfr # T1-1870-HI_12x12
Zoro # G5158717
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Delivery Entrance
- Width 12 in
- Height 12 in
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1870-HI_12x12
- Zoro # G5158717
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 12 in |
Mounting Hole Dia. | 0.375 in |
Description
Delivery Entrance Sign For Parking Lots, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY A6 Cut Gloves, 13G Liner, Back Hand Impact Resistant, Level 4 Abrasion, Textured Nitrile Coating , Size XL (DXG-E21-618XL)
- ALLEGRO INDUSTRIES Airline Filter (3000-01)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Navy, 4XL, REG (105702-I264XLREG)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 L34)
- LYLE Speed Limit 15 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1012-EG_12x18 (T1-1012-EG_12x18)
- LYLE Left Curve Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, No Text (W1-2L-24HA)
- LYLE Road Closed Traffic Sign, 30 in Height, 48 in Width, Aluminum, Horizontal Rectangle, English (R11-2-48HA)
- LYLE Exit Parking Sign, 18 in H, 18 in W, Aluminum, Square, English, LR7-69A-18HA (LR7-69A-18HA)
- LYLE Left Curve Traffic Sign, 12 in Height, 12 in Width, Aluminum, Diamond, No Text (W1-2L-12HA)
- LYLE Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1764-HI_18x12 (T1-1764-HI_18x12)
- NMC Pedestrian Crossing Sign, TM119J (TM119J)
- Lyle Traffic Signs