Shop All Traffic Signs
Lyle
Deer Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, No Text, W11-3-24HA
Mfr # W11-3-24HA
Zoro # G4888536
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Deer Crossing Pictogram
- Width 24 in
- Height 24 in
- Sign Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # W11-3-24HA
- Zoro # G4888536
- UPC # 849362016874
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24 in |
Height | 24 in |
Mounting Hole Dia. | 0.375 in |
Description
Deer Crossing Pictogram Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0035GY)
- MCR SAFETY Faceshield Bracket, Aluminum (102)
- GVS-RPB Nylon Cape, Nv3-750 (NV3-750)
- PIG Storm Drain Filter, 23" L x 35" W x 20" H (FLT007)
- LYLE Do Not Enter & Wrong Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical, T1-1876-DG_12x18 (T1-1876-DG_12x18)
- LYLE Exit Sign For Parking Lots, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, T1-1903-DG_18x12 (T1-1903-DG_18x12)
- LYLE Speed Limit 20 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-20-18HA (R2-1-20-18HA)
- LYLE Speed Limit 35 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-35-18DA (R2-1-35-18DA)
- LYLE Truck Pictogram Traffic Sign, 30 in H, 30 in W, Aluminum, Diamond, No Text, W11-10-30DA (W11-10-30DA)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1039-NA_14x10 (U5-1039-NA_14x10)
- LYLE No U Turn Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, R3-4P-24HA (R3-4P-24HA)
- Lyle Traffic Signs