Shop All Personal Protective Equipment Signs
Lyle
Decaldanger Protective, 14"x10"
Mfr # LCU4-0285-ND_14X10
Zoro # G8763021
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Protective Clothing Required In This Area
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0285-ND_14X10
- Zoro # G8763021
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Ppe Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Protective Clothing Required In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Drain Seal, 24inLx24inWx1/4in Thick, Yllw (48FZ08)
- ZORO SELECT Barrier Post Kit, 41" H, Safety Orange (71312-4)
- QUICK DAM Flood Gate Doorway Protection, 45Lx26.5"H (QDFG45)
- MUTUAL INDUSTRIES 3" X 1000' Yel 2 Mil Caution Barricade Tape, 10Rls (17779-5555-3000)
- LYLE Caution Sign, 3-1/2 in. H, Vinyl (LCU3-0410-RD_5x3.5)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1498-RD_14X10 (U5-1498-RD_14X10)
- LYLE Asbestos Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU3-0492-RD_7x5)
- LYLE Decal, Warning Hearing, 5 x 3.5", Sign Mounting Style: Adhesive Surface (LCU6-0132-RD_5X3.5)
- LYLE Safety Sign, Protective Equipment, 14 in W (U4-1589-RD_14X10)
- LYLE Safety Sign, Hard Hats, Sfety Shoes, 14inW (U4-1368-RD_14X10)
- GLOBAL INDUSTRIAL Notice Safety Glasses Required, 7x10, Pressure Sensitive Vinyl (724224P)
- Lyle Personal Protective Equipment Signs