Shop All Electrical Hazard Signs
Lyle
Decaldanger Overhead Power, 10"x7"
Mfr # LCU4-0048-ND_10X7
Zoro # G8742225
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Overhead Power Lines. Contact Will Result In Serious Shock Or Death.
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0048-ND_10X7
- Zoro # G8742225
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Overhead Power Lines Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Overhead Power Lines. Contact Will Result In Serious Shock Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC Majestic Split Cowhide Leather Palm Work Glove with Double Palm, 1 pair (4501CDP/11)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Dark Gold (0003HP)
- SIGNMISSION Forklift Traffic Spanish English 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99931 (FD-2-C-16-99931)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 5000 (THT-113-427-5)
- LYLE Alum Danger High Voltage, 10"x7", LCU4-0193-NA_10X7 (LCU4-0193-NA_10X7)
- LYLE Refl Alum Danger Battery, 10"x7", LCU4-0440-RA_10X7 (LCU4-0440-RA_10X7)
- LYLE Refl Decal Danger High Voltage, 10"x7", LCU4-0347-RD_10X7 (LCU4-0347-RD_10X7)
- LYLE Decaldanger High Voltage Keep Out, 7"x5" (LCU4-0234-ND_7X5)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1164-RD_10X7 (U4-1164-RD_10X7)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1169-RA_10X7 (U5-1169-RA_10X7)
- MUTUAL INDUSTRIES Polyethylene Underground Force Main Dete, 3 inch Height, 9 in Width, Poly (17774-81-3000)
- Lyle Electrical Hazard Signs