Shop All Facility Signs
Lyle
Decaldanger Non-Potable Water, 10"x7", Header: Danger, LCU4-0278-ND_10X7
Mfr # LCU4-0278-ND_10X7
Zoro # G8762321
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Non-potable water. Do not use for drinking, washing or cooking purposes.
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0278-ND_10X7
- Zoro # G8762321
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Potable Water Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Non-Potable Water Do Not Use For Drinking, Washing Or Cooking Purposes, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON AGE Size 12 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- DIXON Female GHT Swivel x FNPT, 3/4" (5021212C)
- SUNDSTROM SAFETY Respirator Storage Box, Hard Case (SR 230)
- SPEAKMAN Deck Mounted Eyewash Station No Bowl (SE-573)
- LYLE Office and Facility Sign, 10" W, 14" H, LCU1-0178-NP_10x14 (LCU1-0178-NP_10x14)
- LYLE Decal, Warning Low Clearance, 10 x 7", Sign Material: Vinyl, LCU6-0084-RD_10X7 (LCU6-0084-RD_10X7)
- LYLE Security Sign, Area is Under Surveillance (U6-1236-RA_10X7)
- LYLE Decaldanger Low Clearance, 10"x7", LCU4-0059-ND_10X7 (LCU4-0059-ND_10X7)
- LYLE Aluminum High Pressure Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0075-NA_14X10)
- LYLE No Eating Or Notice, Decal, 14"x10", LCU5-0166-ND_14X10 (LCU5-0166-ND_14X10)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1102-RD_14X10 (U5-1102-RD_14X10)
- Lyle Signs