Shop All Electrical Hazard Signs
Lyle
Decaldanger High Voltage Keep, 5"x3.5"
Mfr # LCU4-0234-ND_5X3.5
Zoro # G8759515
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage Keep Out
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0234-ND_5X3.5
- Zoro # G8759515
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage Keep Out, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Firefighters Gloves, Gauntlet Cuff, L, PR (630)
- NOTRAX 22 ft. L x PVC Foam, 1/2" Thick (419S0322BY)
- DEWALT DEWALT DPG217 SecureFit(TM) General Utility Work Glove (DPG217M)
- NMC Imo, Symbol, Life Buoy With Light, 6X6, Glow Vinyl Laminated, IMO210P (IMO210P)
- LYLE Danger Sign, Slf-Adhesv Mount, 14inWx10inH, U3-1411-RD_14X10 (U3-1411-RD_14X10)
- LYLE Decal, Danger Electrical Equipment, 10x7", Height: 7 in (LCU4-0620-ND_10X7)
- LYLE Danger Sign, 14x10 In., English, U1-1027-RA_14X10 (U1-1027-RA_14X10)
- LYLE Decal Danger High Voltage, 7"x5", Legend Style: Text (LCU4-0447-ND_7X5)
- LYLE Decal, Danger Area In Front, 10 x 7", Sign Material: Vinyl (LCU4-0710-RD_10X7)
- LYLE Refl Decal Danger High Voltage, 7"x5", LCU4-0441-RD_7X5 (LCU4-0441-RD_7X5)
- NMC Warning Electrical Hazard Sign, W268A (W268A)
- Lyle Electrical Hazard Signs