Shop All Personal Protective Equipment Signs
Lyle
Decaldanger Face Shield Required, 7"x5"
Mfr # LCU4-0180-ND_7X5
Zoro # G8755960
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Face Shield Required
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0180-ND_7X5
- Zoro # G8755960
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Face Shield Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 2XL (62154)
- CONDOR Safety Sign, 7" Wx10" H, 0.055" Thickness (465R77)
- PROFLEX BY ERGODYNE Wrist Wrap, w/Thumb Loop, L/XL, Black, PK6 (420)
- OK-1 Back Support W/Suspenders, Contoured, 3XL (OK-200S-3X)
- LYLE Safety Sign, Hearing Protectin Area, 14inW (U4-1400-RD_14X10)
- LYLE Decal, Danger Hexavalent, 14 x 10", Header Legend Color: White (LCU4-0723-NA_14X10)
- LYLE Caution Sign, 7" W, 10" H, 0.040" Thick (U4-1415-NA_7x10)
- LYLE Decal, Danger Protective, Plastic, 10 x 7", Header Legend Color: White (LCU4-0285-NP_10X7)
- LYLE Alum Danger Face Shield, 14"x10", Header Legend Color: Black (LCU4-0180-NA_14X10)
- LYLE Decal, Reflective, Warning Hearing, 5 x 3.5", 3 1/2 in Height, 5 in Width, Reflective Sheeting (LCU6-0030-RD_5X3.5)
- NMC Danger Wear Ppe When Handling Chemicals Sign (D626A)
- Lyle Signs