Shop All Personal Protective Equipment Signs
Lyle
Decaldanger Ear Protection, 14"x10", Header Legend Color: White
Mfr # LCU4-0280-ND_14X10
Zoro # G8762531
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Ear Protection Required
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0280-ND_14X10
- Zoro # G8762531
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Hearing Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear Protection Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Wall Mount Bracket (97584010)
- BRADY Pipe Marker, Cooling Water, 3/4to1-3/8 In (4042-A)
- TAPCO Ahead Sign, 24" x 12", DG3 FYG (373-01758)
- SELLSTROM Mini Safety Goggles, Clear Uncoated Lens, 830 Series (S83000)
- LYLE Safety Sign, Ear Protection Worn, 7in.H (U4-1234-RA_10X7)
- LYLE Safety Sign, Use Ear Protection, 5 in. H (U4-1557-RD_7X5)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1498-RD_14X10 (U5-1498-RD_14X10)
- LYLE Safety Sign, Hearing Protection, 10 in. W (U4-1641-RD_10X7)
- LYLE Caution Sign, 14" W, 10" H, 0.055" Thick, LCU3-0406-NP_14x10 (LCU3-0406-NP_14x10)
- LYLE Safety Sign, Hazardous Noise Area, 10in.H (U4-1375-RA_14X10)
- SIGNMISSION ANSI Sign, Hearing Protection Required, 5in X 3.5in Decal, 10PK, 3.5" H, 5" W, Landscape, PK10 (OS-CS-D-35-L-19769-10PK)
- Lyle Personal Protective Equipment Signs