Shop All Security & Access Signs
Lyle
Decaldanger Do Not Enter, 7"x5", Width: 7 in
Mfr # LCU4-0196-ND_7X5
Zoro # G8757625
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Enter
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0196-ND_7X5
- Zoro # G8757625
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Exit & Entrance Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Standoff Sign Holder 22"x28" Graphic Size (105530)
- WATSON GLOVES Van Goat Ansi Cut A5 Goatskin Driver W/TPR-Large PR (547TPR-L)
- LYLE Property Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1092-HI_12x18 (T1-1092-HI_12x18)
- SAFEWAZE Fall Protection Kit, Size: L/XL (FS146-L/XL)
- LYLE Use of Cell Phones Notice, Aluminm, 10"x7" (LCU5-0222-NA_10X7)
- LYLE Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1528-RD_10X7 (U5-1528-RD_10X7)
- LYLE Reflalum Danger Keep Out, 14"x10", Sign Legend Text Color: Black (LCU4-0198-RA_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU4-0197-NP_14X10 (LCU4-0197-NP_14X10)
- LYLE No Cellular Phones Notice, Plastic, 10"x7" (LCU5-0047-NP_10X7)
- LYLE Caution Sign, 10 in. H, Vinyl, Authorized (LCU3-0299-RD_14x10)
- ACCUFORM Danger Sign, 10 in H, 14 in W, Plastic, Rectangle, English, MADM141VP (MADM141VP)
- Lyle Security & Access Signs