Shop All Security & Access Signs
Lyle
Decaldanger Do Not Enter, 10"x7", LCU4-0197-ND_10X7
Mfr # LCU4-0197-ND_10X7
Zoro # G8757756
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Enter Authorized Personnel Only
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0197-ND_10X7
- Zoro # G8757756
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (02209-L)
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog, Scratch-Resistant (40087)
- READYMAX Ripcord Retractors w/25NRR Earplugs, Pair 1, 1 PR (RTR-PP)
- WBOX DUAL TONE WALL SIREN (0E-WALLSIREN)
- LYLE Not An Entrance Notice, Decal, 14"x10" (LCU5-0093-ND_14X10)
- LYLE This area is Under Notice, Decal, 5"x3.5", 3 1/2 in Height, 5 in Width, Polyester, English (LCU5-0054-ND_5X3.5)
- LYLE Decal Danger Authorized, 14"x10" (LCU4-0484-ND_14X10)
- LYLE Admittance Sign, Firearms In Use, 14 in. W (U6-1180-RD_14X10)
- LYLE Warning Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, T1-1084-EG_18x24 (T1-1084-EG_18x24)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1299-RA_10X7 (U5-1299-RA_10X7)
- JOSEPH STRUHL CO Magic Master PP2-58P Next Generation Rolling Black Sign Base w/ 58" Pole (PP2-58P)
- Lyle Signs