Shop All Electrical Hazard Signs
Lyle
Decaldanger 480 Volts, 5"x3.5"
Mfr # LCU4-0155-ND_5X3.5
Zoro # G8753626
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend 480 Volts
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0155-ND_5X3.5
- Zoro # G8753626
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend 480 Volts, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA ATLAS Atlas Nitrile Glove Med (370BM-07.RT)
- PANDUIT Wire Marker Book, Vinyl Cloth, 0-9 (PCMB-1)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U3-1496-RD_14X10 (U3-1496-RD_14X10)
- NMC Placard Sign, 1203 3 Dot (DL41BP)
- LYLE Decal, Danger Battery Charging, 10x7" (LCU4-0440-NP_10X7)
- LYLE Danger Sign, High Voltage, 7x10 In. (U1-1036-RD_10X7)
- LYLE Caution Sign, Recycled Aluminum, 7 in. H, LCU3-0035-RA_10x7 (LCU3-0035-RA_10x7)
- LYLE Decal, Danger Turn Off Power, 5 x 3.5" (LCU4-0594-ND_5X3.5)
- LYLE Decaldanger Area In Front Of, 10"x7" (LCU4-0069-ND_10X7)
- LYLE Refl Alum Danger High Voltage, 14"x10", LCU4-0347-RA_14X10 (LCU4-0347-RA_14X10)
- NMC Caution Electrical Hazard Sign, C570PB (C570PB)
- Lyle Electrical Hazard Signs