Shop All Slip, Trip & Fall Hazard Signs
Lyle
Decal, Warning Step Up, Reflective, 10 x 7", Sign Legend Text Color: Black, LCU6-0072-RA_10X7
Mfr # LCU6-0072-RA_10X7
Zoro # G9476726
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Warning
- Legend Step Up
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU6-0072-RA_10X7
- Zoro # G9476726
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Step Up, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Replacement Slide-Lock Susp, I-505 (I505)
- LYLE Safety Sign, Hazardous Noise Area, 14in.W (U4-1375-RD_14X10)
- GENERAL WORK PRODUCTS 12 Pairs Heavy Duty Durable Cowhide Leather Work Gloves XLarge (G8834XL)
- ANSELL HyFlex® Cut Resistant Sleeve, 18 In L, Hook/Loop (70-718)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal LCU3-0141-RD_14x10 (LCU3-0141-RD_14x10)
- LYLE Safety Reminder Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English (U1-1023-RA_7X10)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1054-RA_14X10 (U7-1054-RA_14X10)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0495-NP_10x7 (LCU3-0495-NP_10x7)
- LYLE Caution Sign, 7 in. H, Aluminum, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU3-0318-RA_10x7 (LCU3-0318-RA_10x7)
- LYLE Slippery Floor Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0461-ND_7X5)
- NMC Caution Watch Your Head Sign, C641PB (C641PB)
- Lyle Signs