Shop All Security & Access Signs
Lyle
Decal, Warning Stealing Will, 7 x 5"
Mfr # LCU6-0144-RD_7X5
Zoro # G9481790
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Stealing Will Lead To Arrest And Prosecution
- Height 5 in
- Sign Shape Horizontal Rectangle
- Sign Material Reflective Sheeting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU6-0144-RD_7X5
- Zoro # G9481790
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stealing Will Lead To Arrest And Prosecution, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, I/O Mirror Scratch-Resistant (S2580SN)
- SIGNMISSION Fire Exit 18in Non-Slip Floor Marker, 16" L, 16" H, FD-2-R-16-99845 (FD-2-R-16-99845)
- PIP All Purpose Work Gloves, XL, PR (120-4200/XL)
- VNM SIGNMAKER Label Tape, Orange, Labels/Roll: Continuous (VNMON-3254)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-2041-RA_10X7 (U3-2041-RA_10X7)
- LYLE Notice Sign, 10\u0022 x 14\u0022, Vinyl, 10 in H, 14 in W, Reflective Sheeting, U5-1241-RD_14X10 (U5-1241-RD_14X10)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1290-RD_7X5 (U5-1290-RD_7X5)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1528-RA_10X7 (U5-1528-RA_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1420-RA_14X10 (U5-1420-RA_14X10)
- LYLE Admittance Sign, No Trespassing, 5 in. H (U6-1178-RD_7X5)
- LYLE Employees Only Notice, Decal, 10"x7" (LCU5-0087-ND_10X7)
- Lyle Signs