Shop All Facility Signs
Lyle
Decal, Warning Low Clearance, 10 x 7", Thickness: 0.04 in, LCU6-0084-NA_10X7
Mfr # LCU6-0084-NA_10X7
Zoro # G9477837
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Low Clearance
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU6-0084-NA_10X7
- Zoro # G9477837
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Aluminum Low Clearance Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Clearance, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Gloves, Vinyl/Nitrile Blend, Powder-Free, Latex-Free, 4 mil, Blue, M, 10 boxes of 100 (SYNMAXMC)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96170 (96170)
- A & I PRODUCTS THROW WEIGHT-14OZ 5.5" x1.75" x1.75" (A-B1AB1014)
- 5.11 Stryke Pants, 34, Storm (74369)
- LYLE Place Cigarettes Notice, Decal, 10"x7", LCU5-0254-ND_10X7 (LCU5-0254-ND_10X7)
- LYLE Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0240-RD_5x3.5 (LCU3-0240-RD_5x3.5)
- LYLE Safety Decal, Reflective Vinyl, 7inHx10inW, U7-1107-RD_10X7 (U7-1107-RD_10X7)
- LYLE Notice Sign, 10" Wx7" H, 0.04" Thickness, U5-1225-NA_10x7 (U5-1225-NA_10x7)
- LYLE Property Sign, 18 in H, 18 in W, Aluminum, Square, English, T1-1077-HI_18x18 (T1-1077-HI_18x18)
- LYLE Safety Sign, 8" W, 18" H, 0.040" Thickness, LCVB-0046-RA_4x18 (LCVB-0046-RA_4x18)
- CONDOR Facility Sign, 9" W, 6" H, 0.135" Thickness, 486H21 (486H21)
- Lyle Signs