Shop All Personal Protective Equipment Signs
Lyle
Decal, Warning Hearing, 5 x 3.5", Sign Mounting Style: Adhesive Surface
Mfr # LCU6-0132-RD_5X3.5
Zoro # G9480759
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Hearing Protection Required In This Area
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU6-0132-RD_5X3.5
- Zoro # G9480759
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Hearing Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required In This Area, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Liq Parti Protect Aprons KneeLeng Bound Neck Ties WHT 100/Cs (44481)
- CONDOR Safety Sign, 24 in H, 24 in W, Vinyl, Octagon, English, 473C26 (473C26)
- BULLARD Contant Flow Breathing Tube, Size 1/4 In. (AC1000)
- POINT6 Short Merino Gaiter Double Layer, Black, One Size Fits All (71-7004-204-00)
- LYLE Safety Sign, Hazardous Noise Area, 5in.H (U4-1375-RD_7X5)
- LYLE Decal, Danger Confined Space, 10 x 7", Sign Material: Vinyl (LCU4-0671-RD_10X7)
- LYLE Caution Sign, 10" W, 7" H, 0.004" Thickness, LCU3-0060-ED_10x7 (LCU3-0060-ED_10x7)
- LYLE Alum Danger Face Shield, 14"x10", Header Legend Color: Black (LCU4-0180-NA_14X10)
- LYLE Safety Sign, Safety Shoes, Caution, 10 in H (U4-1658-RD_14X10)
- LYLE No Goggles No Work Notice, Decal, 7"x5" (LCU5-0036-ND_7X5)
- SIGNMISSION OSHA Sign, Hard Hat And High Vis Vest In This Area, 5in X 3.5in Decal, 5" W, 3.5" H, Landscape (OS-NS-D-35-L-13231)
- Lyle Signs