Shop All Personal Protective Equipment Signs
Lyle
Decal, Warning Hearing, 5 x 3.5", Sign Legend Text Color: Black
Mfr # LCU6-0058-RD_5X3.5
Zoro # G9476120
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Hearing Protection Required In This Area
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU6-0058-RD_5X3.5
- Zoro # G9476120
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Hearing Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required In This Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Gloves, M, Black (935CHM)
- PROPPER Mens Tactical Pant, Black, Size M Long (F520155001M3)
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWHLG0025CS)
- SHOWA Cold Protection Cut-Resistant Gloves, Acrylic Lining, M (282M-08)
- LYLE Safety Sign, Eye Glove Protection, 10in.H (U4-1273-RA_14X10)
- LYLE Decal, Plastic, Warning Hard Hat, 14 x 10", Sign Legend Color: Black (LCU6-0063-NP_14X10)
- LYLE Decal, Danger Hexavalent, 14 x 10", Header Legend Color: White (LCU4-0723-NA_14X10)
- LYLE Caution Sign, 10" W, 7" H, 0.055" Thick, LCU3-0169-NP_10x7 (LCU3-0169-NP_10x7)
- LYLE Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1390-RD_10X7 (U3-1390-RD_10X7)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1496-RA_14X10 (U5-1496-RA_14X10)
- SIGNMISSION OSHA Notice Sign, Long Sleeve Shirt With Symbol, 10in X 7in Decal, 7" W, 10" H, Portrait (OS-NS-D-710-V-14042)
- Lyle Signs