Shop All Electrical Hazard Signs
Lyle
Decal, Warning Electrical Hazard, 14 x 10", LCU6-0093-RD_14X10
Mfr # LCU6-0093-RD_14X10
Zoro # G9478640
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Electrical Hazard
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU6-0093-RD_14X10
- Zoro # G9478640
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Electrical Hazard Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Hazard, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Welding Gloves, TIG, M/8, PR (1600-4)
- HAWS Eyewash Station in Green (7500EB)
- ZORO SELECT Barricade Tape, Danger Do Not Enter, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N962)
- KLEEN CHEF Resili-Net Nylon Honeycomb 18" Beard Protectors, White (100-Pack) (BLSH-MS-BP-13W-A)
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU4-0440-NA_14X10)
- LYLE Alum Danger Live Wire Overhead, 10"x7", Height: 7 in, LCU4-0189-NA_10X7 (LCU4-0189-NA_10X7)
- LYLE Danger Sign, 7x5 In., English, U1-1027-RD_7X5 (U1-1027-RD_7X5)
- LYLE Warning Sign, 14"W, 10" H, 0.004" Thickness, LCU6-0004-ED_14x10 (LCU6-0004-ED_14x10)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1143-RA_10X7 (U7-1143-RA_10X7)
- LYLE Danger Sign, 14" W, 10" H, 0.004" Thickness, LCU4-0155-ED_14x10 (LCU4-0155-ED_14x10)
- LYLE Danger Sign, 10x7 In., English, U1-1027-RA_10X7 (U1-1027-RA_10X7)
- Lyle Signs