Shop All Security & Access Signs
Lyle
Decal, Warning Authorized, 7 x 5", Sign Background Color: Orange
Mfr # LCU6-0010-ND_7X5
Zoro # G9471275
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU6-0010-ND_7X5
- Zoro # G9471275
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Authorized Personnel Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Heater Beater 29 oz Hot Mill Gloves, 12PK (398JKGT)
- SECPRO Tactical Glove, M, Black (33001SPDNSMEDBK)
- ZORO SELECT Traffic Barrel, HDPE, 41-1/2 In. H (03-780-4EG)
- ZORO SELECT Antislip Tape, Yellow, 60 ft. L (GRAN4999)
- LYLE Warning Sign, Security, Black/Yellow, 7in H (U6-1200-RA_10X7)
- LYLE Decal Danger Do Not Enter, 10"x7", Width: 10 in (LCU4-0560-ND_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1289-RA_14X10 (U5-1289-RA_14X10)
- LYLE Do Not Block Door Notice, Alumnum, 14"x10" (LCU5-0099-NA_14X10)
- LYLE Alum Danger Admittance To, 10"x7" (LCU4-0573-NA_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1420-RA_14X10 (U5-1420-RA_14X10)
- NMC Caution When Alarm Sounds Vacate Room Si, 7 in Height, 10 in Width, Rigid Plastic (M96R)
- Lyle Signs