Shop All Security & Access Signs
Lyle
Decal, Warning Authorized, 5 x 3.5", Sign Material: Vinyl
Mfr # LCU6-0009-RD_5X3.5
Zoro # G9471220
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Authorized Personnel Only
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU6-0009-RD_5X3.5
- Zoro # G9471220
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Authorized Personnel Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Pesticide Storage Area Sign, C184R (C184R)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- GEORGIA BOOT Size 11 Men's Chelsea Boot Steel Chelsea Boot, Soggy Brown (GR530)
- SHOWA Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, XL, 1 Pair (727-10)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1257-RA_14X10 (U7-1257-RA_14X10)
- LYLE Notice Sign, 10\u0022 x 14\u0022, Vinyl, 10 in H, 14 in W, Reflective Sheeting, U5-1241-RD_14X10 (U5-1241-RD_14X10)
- LYLE Safety Sign, Keep Gte Clsd, 7in.H (U4-1459-RA_10X7)
- LYLE Employees Only Notice, Decal, 10"x7" (LCU5-0087-ND_10X7)
- LYLE No Cellular Notice, Decal, Reflectve, 7"x5" (LCU5-0047-RD_7X5)
- LYLE Traffic Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, PPR-008-12HA (PPR-008-12HA)
- SIGNMISSION OSHA Sign, 7" H, 10" W, Rigid Plastic, Danger Area Under Construction Do Not Enter, Landscape (OS-WS-P-710-L-12034)
- Lyle Signs