Shop All Security & Access Signs
Lyle
Decal, Warning Authorized, 10 x 7", Sign Material: Recycled Aluminum
Mfr # LCU6-0012-RA_10X7
Zoro # G9471561
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Authorized Personnel Only
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU6-0012-RA_10X7
- Zoro # G9471561
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, 3L (KNC2RB 3L 0R)
- MONTOUR LINE Black Plastic Chain, 2 In, 25 Ft. Long (CH-CH-20-BK-25-BX)
- PIG PIG Quick Response Roof Leak Diverter Tarp Kit With Magnets 30" L x 30" W (TLS1120-WMG)
- MILWAUKEE TOOL Climbing Blue Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1305)
- LYLE This area is Notice, Decal, 5"x3.5" (LCU5-0053-RD_5X3.5)
- LYLE Caution Sign, Quarantine Area, 5x7 In. (U4-1614-RD_7X5)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1488-RD_7X5 (U5-1488-RD_7X5)
- LYLE Safety Sign, Keep Out, 10in.H (U4-1468-RA_14X10)
- LYLE No Cellular Phones Notice, Plastic, 10"x7" (LCU5-0047-NP_10X7)
- LYLE Admittance Sign, 7x10 In., English, U1-1005-RA_10X7 (U1-1005-RA_10X7)
- SIGNMISSION OSHA Sign, 12" H, 18" W, Rigid Plastic, Employees Only Visitors Must Sign In At Sign, Landscape (OS-NS-P-1218-L-12006)
- Lyle Security & Access Signs