Shop All Electrical Hazard Signs
Lyle
Decal, Reflective, Danger Area In, 5 x 3.5", LCU4-0709-RD_5X3.5
Mfr # LCU4-0709-RD_5X3.5
Zoro # G9468387
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulation
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0709-RD_5X3.5
- Zoro # G9468387
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches Osha-Nec Regulation, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEADLINE SIGN ADA Sign, Restroom Symbol Tactile Graphic, Molded Plastic, 6 x 9, Gray (4812)
- FIELD TUFF Driveway Draggin 7' (ATV-07DWD)
- STRANCO Die Cut Number Label, 6 (DBV-SINGLE-8-6)
- ALLPOINTS Shoe Cover, Reuse, Pair , Grip-Max, Black, Large Pr (8014458)
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0049-ND_5X3.5)
- LYLE Decaldanger High Voltage, 5"x3.5", Sign Shape: Rectangle (LCU4-0046-ND_5X3.5)
- LYLE Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0036-RD_7x5 (LCU3-0036-RD_7x5)
- LYLE Aluminum Electrical Panel Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0709-NA_10X7)
- LYLE Reflalum Danger Live Wire, 10"x7", Sign Shape: Rectangle (LCU4-0047-RA_10X7)
- LYLE Decal, Danger Turn Off Power, 5 x 3.5" (LCU4-0594-ND_5X3.5)
- LYLE Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1411-RD_10X7 (U3-1411-RD_10X7)
- Lyle Electrical Hazard Signs