Shop All Security & Access Signs
Lyle
Decal, Plastic, Warning Authorized, 14x10", Thickness: 0.055 in
Mfr # LCU6-0042-NP_14X10
Zoro # G9500060
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Authorized Personnel Only
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU6-0042-NP_14X10
- Zoro # G9500060
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic Authorized Personnel Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, S, 12PK (9761RS)
- MSA SAFETY Sliding Beam Anchor, Temp, 4 to 13-1/2 In (10144431)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1419-RA_10X7 (U5-1419-RA_10X7)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, L, PR (9699L)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U4-1215-NP_10X7 (U4-1215-NP_10X7)
- LYLE Alum Danger No Trespassing, 10"x7" (LCU4-0371-NA_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U1-1024-NA_14x10 (U1-1024-NA_14x10)
- LYLE Do Not Block Door Notice, Alumnum, 14"x10" (LCU5-0099-NA_14X10)
- LYLE Visitors Must Report Notice, Decal, 7"x5" (LCU5-0153-ND_7X5)
- LYLE Authorized Notice, Aluminum, 14"x10", Sign Shape: Rectangle (LCU5-0013-NA_14X10)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU3-0215-RA_14x10 (LCU3-0215-RA_14x10)
- Lyle Security & Access Signs