Shop All Facility Signs
Lyle
Decal, Plastic, Danger Non-Potable, 14x10", Width: 14 in, LCU4-0278-NP_14X10
Mfr # LCU4-0278-NP_14X10
Zoro # G9491155
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Non-potable water. Do not use for drinking, washing or cooking purposes.
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0278-NP_14X10
- Zoro # G9491155
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Non-Potable Water Do Not Use For Drinking, Washing Or Cooking Purposes, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Bib Apron, 24In L x 42In W (92166)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152493)
- TILLMAN Goatskin/Fr Cotton Sleeves, PR (9215)
- HY-KO Marking Flag, Orange, Solid Pattern, PK25 (SF-21/OG)
- LYLE Facility Sign, 7x5 In., English, U1-1031-RD_7X5 (U1-1031-RD_7X5)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1217-RD_7X5 (U5-1217-RD_7X5)
- LYLE Office and Facility Sign, 14" W, 10" H, LCU1-0151-NA_14x10 (LCU1-0151-NA_14x10)
- LYLE Notice Sign, 10x7 In., English, U1-1045-RA_10X7 (U1-1045-RA_10X7)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1375-RD_10X7 (U5-1375-RD_10X7)
- LYLE Decal Danger High Pressure, 14"x10", LCU4-0360-ND_14X10 (LCU4-0360-ND_14X10)
- SIGNMISSION Safety Sign, OSHA WARNING, 10" Height, Aluminum, Emergency Evacuation Meeting Area, Landscape (OS-WS-A-1014-L-12108)
- Lyle Signs