Shop All Electrical Hazard Signs
Lyle
Decal Danger, Volts, 10"x7"
Mfr # LCU4-0542-ND_10X7
Zoro # G9350671
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend ___ Volts Authorized Personnel Only
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0542-ND_10X7
- Zoro # G9350671
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Voltage Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend ___ Volts Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 10-1/2 Men's Wellington Boot Composite Work Boot (10020094)
- CONDOR 10 ft. L x Nitrile, 1" Thick (3VFU4)
- TINGLEY High-visibility Yellow Icon LTE Jacket size 4XL (J27122)
- GVS-RPB PX5 Spark Arrestor (03-891)
- LYLE Decal Danger High Voltage, 7"x5" (LCU4-0347-ND_7X5)
- LYLE Reflalum Danger Do Not Look, 10"x7" (LCU4-0106-RA_10X7)
- LYLE Danger Sign, 10x7 In., English, U1-1027-RD_10X7 (U1-1027-RD_10X7)
- LYLE Decal, Danger Area In Front Of, 14 x 10", Sign Material: Polyester (LCU4-0710-ND_14X10)
- LYLE Caution Sign, 14" W, 10" H, 0.055" Thick, LCU3-0122-NP_14x10 (LCU3-0122-NP_14x10)
- LYLE Aluminum Electrical Panel Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0709-NA_10X7)
- NMC Danger Two Way Feed Sign, D322RB (D322RB)
- Lyle Signs