Shop All Personal Protective Equipment Signs
Lyle
Decal, Danger Protective, Plastic, 10 x 7", Header Legend Color: White
Mfr # LCU4-0285-NP_10X7
Zoro # G9491259
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Protective Clothing Required In This Area
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0285-NP_10X7
- Zoro # G9491259
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic Ppe Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Protective Clothing Required In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Shoulder strap-back support belt with mesh M (USF03M)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 33, 100 PK (MAX-30)
- AVENGER SAFETY FOOTWEAR Wellington Boot, M, 8 1/2, Brown, PR (A7896)
- MIGHTY LINE Floor Marking Tape, 2In W, 100 ft. L (2RB)
- LYLE Safety Sign, Face Shield Required, 5in.H (U4-1298-RD_7X5)
- LYLE Fall Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0466-ND_5X3.5)
- LYLE Safety Sign, Glasses Required, 10in W, Eng (U4-1650-RD_10X7)
- LYLE Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0156-RA_14x10 (LCU3-0156-RA_14x10)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1503-RA_14X10 (U5-1503-RA_14X10)
- LYLE Safety Sign, Hard Hats, Safety Shoes, 7inH (U4-1368-RA_10X7)
- SIGNMISSION OSHA Sign, Cryogenic Gloves And W/ Symbol, 18in X 12in Rigid Plastic, 12" W, 18" H, Portrait (OS-SF-P-1218-V-11058)
- Lyle Personal Protective Equipment Signs