Shop All Personal Protective Equipment Signs
Lyle
Decal, Danger Protective, 10 x 7", Thickness: 0.04 in
Mfr # LCU4-0674-NA_10X7
Zoro # G9464668
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Protective Equipment Must Be Worn In This Area At All Times
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0674-NA_10X7
- Zoro # G9464668
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Aluminum Ppe Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Protective Equipment Must Be Worn In This Area At All Times, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA 10 ft.L Tagline (7211860)
- CONDOR Stick Welding Gloves, Cowhide Palm, L, PR (5T184)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, XL (AG-40-XL)
- CONDOR High Visibility Vest, Orange/Red, S (53YM24)
- LYLE Safety Sign, Goggles Required, 5in.H (U4-1344-RD_7X5)
- LYLE Asbestos Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU3-0492-RD_7x5)
- LYLE Caution Sign, 14" W, 10" H, 0.040" Thick, U4-1641-NA_14x10 (U4-1641-NA_14x10)
- LYLE Safety Decal, Reflctv Vinyl, 10inHx14inW, U7-1247-RD_14X10 (U7-1247-RD_14X10)
- LYLE Refldecaldanger Safety, 10"x7" (LCU4-0281-RD_10X7)
- LYLE Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0159-RD_10x7 (LCU3-0159-RD_10x7)
- NMC Caution Hearing Protection Must Be Worn Sign (C393RB)
- Lyle Signs