Shop All Security & Access Signs
Lyle
Decal Danger Operation By, 5"x3-1/2"
Mfr # LCU4-0566-ND_5X3.5
Zoro # G9353359
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Operation By Authorized Personnel Only
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0566-ND_5X3.5
- Zoro # G9353359
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Operation By Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 3000 (THT-131-427-3)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-21/32D (STI-13020NW)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (454P STD YEL)
- VF IMAGEWEAR Flame Resistant Jacket, Navy, Nomex(R), S (JET2NV RG S)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1322-RD_7X5 (U5-1322-RD_7X5)
- LYLE No Cellular Phones, Aluminum, 14"x10" (LCU5-0045-NA_14X10)
- LYLE Authorized Notice, Decal, 5"x3.5", Printed Language: English (LCU5-0052-RD_5X3.5)
- LYLE Decal, Plastic, Warning Authorized, 14x10", Thickness: 0.055 in (LCU6-0042-NP_14X10)
- LYLE Authorized Notice, Aluminum, 14"x10", Sign Shape: Rectangle (LCU5-0013-NA_14X10)
- LYLE Warning Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, T1-1084-EG_18x24 (T1-1084-EG_18x24)
- ACCUFORM Spanish-Bilingual Restricted Area Sign, 14 in Height, 10 in Width, Plastic, Rectangle (SBMADM906VP)
- Lyle Signs