Shop All Facility Signs
Lyle
Decal Danger Non-Potable Water, 10"x7", LCU4-0513-ND_10X7
Mfr # LCU4-0513-ND_10X7
Zoro # G9348057
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Non-potable water do not drink
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0513-ND_10X7
- Zoro # G9348057
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water Do Not Drink, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Black , XL (DCHJ076ABB-XL)
- SECURE Secure DSB-3-in1 Door Safety Banner With Stop & Do Not Enter (DSB-3-in1)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-409)
- RAE Stencil, Caution Forklift Traffic, 42 in (STL-116-14815)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1178-RD_7X5 (U7-1178-RD_7X5)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1377-RD_10X7 (U5-1377-RD_10X7)
- LYLE Plastic Notice Sign, 4 Holes, 14"x10", U5-1375-NP_14X10 (U5-1375-NP_14X10)
- LYLE Property Sign, 24 in H, 18 in W, Aluminum, Rectangle, English, T1-1098-EG_18x24 (T1-1098-EG_18x24)
- LYLE Emergency Exit Only Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U7-1089-NA_10x7)
- LYLE Parking Sign, 18 in Height, 24 in Width, Aluminum, Horizontal Rectangle, English (FA-019-24HA)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1217-RD_7X5 (U5-1217-RD_7X5)
- Lyle Signs