Shop All Facility Signs
Lyle
Decal, Danger Men Working Above, 14x10", LCU4-0190-NP_14X10
Mfr # LCU4-0190-NP_14X10
Zoro # G9489947
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Men Working Above
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0190-NP_14X10
- Zoro # G9489947
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Men Working Above, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Full Dome, Hi Vis, Acrylic, 36" dia. (PV36-360RT)
- MUCK BOOT CO Women's Arctic Ice Tall AGAT (ASVTA404 M 070)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, M (C12148)
- GERSON Spray Socks, Heavyweight Bleached 210 gsm Cotton, 12 Count, Case of 12, 144PK (070295)
- LYLE Caution Sign, 10" W, 7" H, 0.004" Thickness, LCU3-0107-ED_10x7 (LCU3-0107-ED_10x7)
- LYLE Weight Loads Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0241-RD_10x7)
- LYLE Plastic Notice Sign, 4 Holes, 14"x10", U5-1175-NP_14X10 (U5-1175-NP_14X10)
- LYLE Wash Hands Before Notice, Decal, 5"x3.5", LCU5-0169-ND_5X3.5 (LCU5-0169-ND_5X3.5)
- LYLE Recycling Sign, 10x7 In., English, U1-1028-RD_10X7 (U1-1028-RD_10X7)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1121-RD_14X10 (U5-1121-RD_14X10)
- NMC Large Format Notice All Visitors Must Check In At Project Office Sign, N223AD (N223AD)
- Lyle Facility Signs