Shop All Machine Signs
Lyle
Decal, Danger Lockout/Tagout, 10 x 7", Header Background Color: Black, Red, LCU4-0678-NA_10X7
Mfr # LCU4-0678-NA_10X7
Zoro # G9465130
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Danger
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0678-NA_10X7
- Zoro # G9465130
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON ARC™ Series 25 KA Arc Flash Suppression Blankets 4x5 (ARCBKT-25KA-S)
- 212 PERFORMANCE TIG Welding Gloves, Grade A Leather Blend Palm, 3XL, PR (ARCTIG-08-013)
- SYSTEM SENSOR Chime Strobe, Unmarked, White (CHSWL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Green, Spandex, Neoprene (EXO-MLR-03-M)
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0264-ND_5X3.5)
- LYLE Caution Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English (LCU3-0319-RD_10x7)
- LYLE Alum Danger Lock Out Equipment, 10"x7", LCU4-0163-NA_10X7 (LCU4-0163-NA_10X7)
- LYLE Caution Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (LCU3-0123-NP_14x10)
- LYLE Decal, Warning Pinch Point, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU6-0079-ND_5X3.5)
- LYLE Caution Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English (U4-1502-RD_10X7)
- NMC Danger, Construction Site No Trespassing (DGA79A)
- Lyle Machine Signs