Shop All Electrical Hazard Signs
Lyle
Decal, Danger Lock-Out/Tag-Out, 14x10"
Mfr # LCU4-0701-NP_14X10
Zoro # G9498907
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Lock-Out/Tag-Out Power Before Servicing, Repairing, Cleaning Or Retooling Equipment
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0701-NP_14X10
- Zoro # G9498907
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic Lockout Tagout Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock-Out/Tag-Out Power Before Servicing, Repairing, Cleaning Or Retooling Equipment, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Goatskin Drivers Kelvar(R) LndXLg, PR (378GKTKLXL)
- CLEMCO Tear Away Lens, Apollo 600 (4361)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC1-21004 (TC1-21004)
- MSA SAFETY Full Body Harness, M, Nylon (10197364)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1169-RA_14X10 (U5-1169-RA_14X10)
- LYLE Danger Sign, 14x10 In., English, U1-1027-RA_14X10 (U1-1027-RA_14X10)
- LYLE Caution Sign, 7 in. H, Vinyl, LCU3-0466-RD_10x7 (LCU3-0466-RD_10x7)
- LYLE Electrical Hazard Warning Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU6-0093-RD_7X5)
- LYLE Refl Alum Danger High Voltage, 10"x7", LCU4-0497-RA_10X7 (LCU4-0497-RA_10X7)
- LYLE Decal, Danger Do Not Watch Arc, 14 x 10", Thickness: 0.04 in (LCU4-0665-RA_14X10)
- BRADY Danger Sign, High Voltage, 7 x 10 In., Legend Color: Black (19931)
- Lyle Electrical Hazard Signs