Shop All Electrical Hazard Signs
Lyle
Decal, Danger Lock Out Electrical, 14x10", Sign Material: Vinyl
Mfr # LCU4-0666-RD_14X10
Zoro # G9463706
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Lock Out Electrical Switches Before Working On Equipment
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0666-RD_14X10
- Zoro # G9463706
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Lockout Tagout Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Out Electrical Switches Before Working On Equipment, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 3' X 4' Charcoal Entrance Mat Entrance Mat (653S34CH)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (SURVCL2LX4)
- REFRIGIWEAR Boot Classic Brown Size 8.5, PR (120CRBRN085)
- INCOM Hazard Marking Tape, 2"x108ft, Green/White (WT2400)
- LYLE Reflalum Danger Live Wire, 10"x7", Sign Shape: Rectangle (LCU4-0047-RA_10X7)
- LYLE Warning Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1119-RD_7X5)
- LYLE Decal, Danger Lock-Out/Tag-Out, 5 x 3.5" (LCU4-0701-ND_5X3.5)
- LYLE Refl Decal Danger High Voltage, 5"x3-1/2", LCU4-0441-RD_5X3.5 (LCU4-0441-RD_5X3.5)
- LYLE Safety Sign, OSHA Regulations, 5 in. W (U4-1574-RD_5X7)
- LYLE Plastic Danger Sign, 4 Holes, 10"x7", U1-1027-NP_10X7 (U1-1027-NP_10X7)
- LYLE Alum Danger Electrical Room, 10"x7", LCU4-0550-NA_10X7 (LCU4-0550-NA_10X7)
- Lyle Electrical Hazard Signs