Shop All Electrical Hazard Signs
Lyle
Decal, Danger Lock Out Electrical, 14x10", Height: 10 in
Mfr # LCU4-0666-ND_14X10
Zoro # G9463776
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Lock Out Electrical Switches Before Working On Equipment
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0666-ND_14X10
- Zoro # G9463776
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Lockout Tagout Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Out Electrical Switches Before Working On Equipment, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA VF, Coated Gloves, Blk/Gr, XL, 3RUG3, PR (BO500BXL-V)
- POLAR PLUS Black (R) Sweatshirt size XL (37084)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (DM1310P)
- BRADLEY Heating Jacket for S19-788 Eye Wash (S19-788HR)
- LYLE Decaldanger Electrical Shock, 5"x3.5" (LCU4-0229-ND_5X3.5)
- LYLE Plastic Danger Sign, 4 Holes, 10"x7", U3-1411-NP_10X7 (U3-1411-NP_10X7)
- LYLE Plastic Danger Sign, 4 Holes, 10"x7", U3-1401-NP_10X7 (U3-1401-NP_10X7)
- LYLE Plastic Notice Sign, 4 Holes, 14"x10", U5-1170-NP_14X10 (U5-1170-NP_14X10)
- LYLE Warning Sign, Does Not Remove All Power (U6-1241-RD_14X10)
- LYLE Decaldanger Electrical Box, 10"x7" (LCU4-0071-ND_10X7)
- AMISTAD Notice Electric Panel Inside OSHA Plastic Sign (AM2678553)
- Lyle Signs