Shop All Security & Access Signs
Lyle
Decal Danger Keep Out, 10"x7", Height: 7 in
Mfr # LCU4-0519-ND_10X7
Zoro # G9348319
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Unauthorized Personnel Keep Out
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0519-ND_10X7
- Zoro # G9348319
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Authorized Personnel Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Unauthorized Personnel Keep Out, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut-Resistant Gloves, Nitrile, 2XL/11, PR (61CV53)
- QWIKPRODUCTS QwikSmoke Universal Smoke Detector Test Gas (QT2330)
- ACTION CHEMICAL Disp. Lab Coat, 3XL, Poly, Red, PK30 (M1710R-3X)
- BRADY R10000 Series Printer Ribbon 2 in x 75 f (M61-R10010)
- LYLE Aluminum Do Not Enter Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0685-NA_10X7)
- LYLE Notice Sign, 10" x 14", Vinyl, 10 in H, 14 in W, Reflective Sheeting, U5-1182-RD_14X10 (U5-1182-RD_14X10)
- LYLE Security Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1205-RD_14X10)
- LYLE Sign, Not Responsible, 12 x18 In, T1-1046-EG_18x12 (T1-1046-EG_18x12)
- LYLE Admittance Sign, No Trespassing, 7 in. H (U6-1178-RA_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1419-RA_14X10 (U5-1419-RA_14X10)
- ACCUFORM Security Sign, 12X18", BK and R/WHT, ENG (MASE925XL)
- Lyle Security & Access Signs