Shop All Security & Access Signs
Lyle
Decal Danger Keep Gate Closed, 5"x3-1/2"
Mfr # LCU4-0449-ND_5X3.5
Zoro # G9340637
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Keep This Gate Closed
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0449-ND_5X3.5
- Zoro # G9340637
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep This Gate Closed, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Letter Label, C, 4In H, PK5 (DWR-4-C-5)
- PIP Shoulder Split Cowhide Leather Palm, PK12 (82-7763/XL)
- ORION 3 pc Safety Flares (3153-08)
- TENNSCO Shelf, 36 in W x 24 in D, Sand (302 SAND)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U4-1705-RA_10X7)
- LYLE Notice Sign, 14x10 In., English, U1-1039-RA_14X10 (U1-1039-RA_14X10)
- LYLE Safety Sign, Keep Out, 10in.H (U4-1468-RA_14X10)
- LYLE Decal Danger Do Not Enter Test, 10"x7" (LCU4-0502-ND_10X7)
- LYLE Video Notice, Reflective, Aluminum, 10"x7" (LCU5-0055-RA_10X7)
- LYLE Safety Sign, 8 in H, 8 in W, Aluminum, L-Shape Projection, English, LCFL-0016-NA_8x8 (LCFL-0016-NA_8x8)
- BRADY Waste Label, 6 in Height, 6 in Width, Paper, Square, English (60366)
- Lyle Security & Access Signs