Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Decal Danger Hydrogen Sulfide, 10"x7", 7 in Height, 10 in Width, Polyester, Vertical Rectangle
Mfr # LCU4-0474-ND_10X7
Zoro # G9343470
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Hydrogen Sulfide (H2S)
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0474-ND_10X7
- Zoro # G9343470
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Decal Danger Hydrogen Sulfide,10 In.x7 In., Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hydrogen Sulfide (H2S), Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Western Boot Steel Work Boot, Brown (SE4570)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, S, 1 PR (74-048)
- MAPA 18" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (286)
- JUSTRITE Countertop Oily Waste Can, 1/2 Gal., Steel (09410)
- LYLE Alum Danger Propane Cylinders., 10"x7", LCU4-0061-NA_10X7 (LCU4-0061-NA_10X7)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1186-RA_10X7 (U3-1186-RA_10X7)
- LYLE Reflective Hazardous Waste Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU3-0448-RA_14x10 (LCU3-0448-RA_14x10)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1114-RA_10X7 (U3-1114-RA_10X7)
- LYLE Fuel Material Danger Reflective Label, 3 1/2 in H, 5 in W, English, LCU4-0317-RD_5X3.5 (LCU4-0317-RD_5X3.5)
- LYLE Reflective Propane Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0013-RA_14X10 (LCU4-0013-RA_14X10)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Prop 65 (MISC-Prop 65)
- Lyle Signs