Shop All Electrical Hazard Signs
Lyle
Decal, Danger High Voltage, Plastic, 14x10", Legend Style: Text
Mfr # LCU4-0347-NP_14X10
Zoro # G9492187
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0347-NP_14X10
- Zoro # G9492187
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Sleeve with Thumb Slot, Cut Pro, Kevlar, Cut Level A3, Yellow, 18 in L (9378T)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 42 32)
- SIRIUS PROTECTIVE PRODUCTS 21In Blue Disposable Bouffant Hair Nets, High Quality Breathable Material, 1000PK (PP2MC21)
- OAKLEY STRETCH 6 PANEL HAT L/XL (912209-01VL/XL)
- LYLE Decal Danger High Voltage Keep, 10"x7" (LCU4-0441-ND_10X7)
- LYLE Decal, Warning Electrical Hazard, 5 x 3.5", LCU6-0021-ND_5X3.5 (LCU6-0021-ND_5X3.5)
- LYLE Decal, Danger Area In Front Of, 5 x 3.5" (LCU4-0709-ND_5X3.5)
- LYLE Caution Sign, 10 in. H, Aluminum, LCU3-0466-RA_14x10 (LCU3-0466-RA_14x10)
- LYLE Warning Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1241-RD_7X5)
- LYLE Alum Danger High Voltage, 14"x10", Sign Mounting Style: With Mounting Holes (LCU4-0232-NA_14X10)
- NMC Danger Electrical Hazard Sign, DGA8P (DGA8P)
- Lyle Signs