Shop All Electrical Hazard Signs
Lyle
Decal, Danger High Voltage, Plastic, 14x10", Legend Style: Symbol and Text
Mfr # LCU4-0193-NP_14X10
Zoro # G9490008
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage Overhead
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0193-NP_14X10
- Zoro # G9490008
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic High Voltage Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage Overhead, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, 2XL, PR (MU3624GKXXL)
- MICHELIN Size 8 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- GUARDIAN FLOOR PROTECTION 36" L x Closed Cell PVC, 0.5" Thick (44020335)
- LABELMASTER Corrosive Placard, UN 2735, PK25 (ZEZ42735)
- LYLE Caution Sign, 5 in. H, Vinyl, LCU3-0466-RD_7x5 (LCU3-0466-RD_7x5)
- LYLE Warning Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle, English (U6-1119-RA_14X10)
- LYLE Decal, Danger Area In Front Of, 5 x 3.5" (LCU4-0709-ND_5X3.5)
- LYLE Plastic Danger Sign, 4 Holes, 7"x10", U1-1083-NP_7X10 (U1-1083-NP_7X10)
- LYLE Electrical Hazard Warning Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU6-0093-RD_7X5)
- LYLE Decal, Danger Electrical Equipment, 10x7", Height: 7 in (LCU4-0620-ND_10X7)
- SIGNMISSION OSHA Danger Sign, 5" Height, 7" Width, Warning Dual Power Sources Photovoltaic System, Landscape (OS-DS-D-57-L-2304)
- Lyle Signs