Shop All Electrical Hazard Signs
Lyle
Decal, Danger High Voltage, Plastic, 10x7", LCU4-0441-NP_10X7
Mfr # LCU4-0441-NP_10X7
Zoro # G9494025
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Danger
- Legend High voltage keep out
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0441-NP_10X7
- Zoro # G9494025
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic High Voltage Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Keep Out, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WONDER GRIP USA Wonder Grip Thermo Plus Gloves (WG338XL)
- ERGODYNE ProFlex 670 Ambidextrous Single Strap Wrist Support, Black, Large (16614)
- RAE Pavement Stencil, Fire Lane, STL-108-70431 (STL-108-70431)
- PEAKWORKS Replacement yoke for PeakWorks® confined space kit (V855130)
- LYLE Decal Danger High Voltage Keep, 10"x7" (LCU4-0441-ND_10X7)
- LYLE Refl Decal Danger High Voltage, 7"x5", LCU4-0441-RD_7X5 (LCU4-0441-RD_7X5)
- LYLE Alum Danger Live Wire, 14"x10" (LCU4-0047-NA_14X10)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1164-RD_7X5 (U4-1164-RD_7X5)
- LYLE Decal, Danger Electrical Equipment, 10x7", Sign Material: Vinyl (LCU4-0620-RD_10X7)
- LYLE Danger Sign, 14x10 In., English, U1-1076-RD_14X10 (U1-1076-RD_14X10)
- NMC Battery Charging Area Sign, C97RB (C97RB)
- Lyle Electrical Hazard Signs