Shop All Electrical Hazard Signs
Lyle
Decal, Danger High Voltage, Plastic, 10x7", LCU4-0156-NP_10X7
Mfr # LCU4-0156-NP_10X7
Zoro # G9489396
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0156-NP_10X7
- Zoro # G9489396
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Bluwolf, 18 ga. Cut Resistant ANSI A4 Gloves, Polyurthane Palm Coating/Nitrile Reinforced Thumb, 2XL (BW4020)
- NIROFLEX USA Cut Resistant Gloves, Stainless Steel Mesh, M, 1 PR (GU-2500/M)
- ARIAT Work Boots, Composite, Womens, 8, B, Black, PR (10011976)
- BERNE Performance Long Sleeve Pocket Tee, M (BSM39)
- LYLE Decaldanger Area In Front Of, 10"x7" (LCU4-0069-ND_10X7)
- LYLE Decal, Danger Electrical Equipment, 10x7", Sign Material: Vinyl (LCU4-0620-RD_10X7)
- LYLE Decal, Reflective, Warning High, 5 x 3.5" (LCU6-0004-RD_5X3.5)
- LYLE Decal, Danger High Voltage, Plastic, 14x10", LCU4-0042-NP_14X10 (LCU4-0042-NP_14X10)
- LYLE Decal Danger High Voltage Above, 5x3-1/2" (LCU4-0406-ND_5X3.5)
- LYLE Safety Sign, Electrical Panel, Eng, 10 in H (U4-1572-RD_7X10)
- NMC Caution Electrical Current Keep Away Sign, C473PB (C473PB)
- Lyle Electrical Hazard Signs