Shop All Electrical Hazard Signs
Lyle
Decal, Danger High Voltage, Plastic, 10x7", LCU4-0046-NP_10X7
Mfr # LCU4-0046-NP_10X7
Zoro # G9487381
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage. Contact Will Result In Serious Shock Or Death.
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0046-NP_10X7
- Zoro # G9487381
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Plastic High Voltage Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage. Contact Will Result In Serious Shock Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Wh/Grn, 300 ft x 1-3/16 In (SWG-200)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCP12RGXL-WB-PP)
- IMPACTO Kneeling Mat, 4 x 6 In., Black (MAT5000)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 50 PK, Green (FP-N-50-M-GRN)
- LYLE Decal, Danger High Voltage, Plastic, 14x10", Legend Style: Text (LCU4-0347-NP_14X10)
- LYLE Decal, Warning Electrical Hazard, 14 x 10", LCU6-0093-RD_14X10 (LCU6-0093-RD_14X10)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1579-RA_14X10 (U4-1579-RA_14X10)
- LYLE Danger Sign, High Voltage, 7x10 In. (U1-1036-RD_10X7)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1141-RD_7X5 (U7-1141-RD_7X5)
- LYLE Alum Danger High Voltage Keep, 10"x7", Retroreflective Grade: Engineer (LCU4-0441-NA_10X7)
- NMC Danger Overhead Power Lines, DGA89PB (DGA89PB)
- Lyle Electrical Hazard Signs