Shop All Electrical Hazard Signs
Lyle
Decal Danger High Voltage Keep, 10"x7"
Mfr # LCU4-0441-ND_10X7
Zoro # G9339620
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High voltage keep out
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0441-ND_10X7
- Zoro # G9339620
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
High Voltage Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Keep Out, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY End Cap - Rubber Speed Hump Cover with Modular Interlocking Design, 8in x 12in x 2 in , 2PK (ENDCAP-2-X-S)
- NAUTILUS SAFETY FOOTWEAR Size 10 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- ANSELL VF, Cut Resistant Glove, 10, 4KYT3, PR (11-511VP)
- RINGERS GLOVES R-14 Mechanic'S Hi-Vis Xxxl (146-13)
- LYLE Decal, Danger Turn Off Power, 5 x 3.5" (LCU4-0594-ND_5X3.5)
- LYLE Decal Danger High Voltage, 7"x5" (LCU4-0347-ND_7X5)
- LYLE Refldecaldanger High Voltage, 7"x5", Header: Danger (LCU4-0049-RD_7X5)
- LYLE Caution Sign, Recycled Aluminum, 7 in. H, LCU3-0035-RA_10x7 (LCU3-0035-RA_10x7)
- LYLE Caution Sign, 10x7 In., English, U1-1089-RD_10X7 (U1-1089-RD_10X7)
- LYLE Alum Danger High Voltage, 10"x7", LCU4-0347-NA_10X7 (LCU4-0347-NA_10X7)
- SIGNMISSION OSHA Danger Sign, 5" Height, 7" Width, Warning Dual Power Sources Photovoltaic System, Landscape (OS-DS-D-57-L-2304)
- Lyle Signs