Shop All Electrical Hazard Signs
Lyle
Decal, Danger High Voltage, 7 x 5", Sign Legend Text Color: Black
Mfr # LCU4-0669-RD_7X5
Zoro # G9463925
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage Turn Power Off And Lock Out Before Servicing
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0669-RD_7X5
- Zoro # G9463925
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Turn Power Off And Lock Out Before Servicing, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI TREADS Non-Slip Aluminum Nosing, 30in x 2.75in, Yellow, incl. screws (NSN122730YLT)
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Polyurethane Palm Coating, Gray, S (AZ593)
- ACCUFORM Drum Label, Drained Used Oil, 6x6 in, Poly, 25/PK (MHZW505EVP)
- EDWARDS SIGNALING Bell, 24VDC, 0.062A, Gray (435-4G1)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1141-RD_7X5 (U7-1141-RD_7X5)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1164-RD_10X7 (U4-1164-RD_10X7)
- LYLE Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1411-RA_14X10 (U3-1411-RA_14X10)
- LYLE Reflalum Danger Do Not Watch, 10"x7", Height: 7 in (LCU4-0110-RA_10X7)
- LYLE Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0465-RD_5x3.5 (LCU3-0465-RD_5x3.5)
- LYLE Decal, Danger Electrical Equipment, 10x7", Sign Material: Vinyl (LCU4-0620-RD_10X7)
- PALMGREN Electric Pencil Engraver, 2Speed, Bare Tool ToolKit, 3600 to 7200 spm, 110 VAC, Aluminum Housing, (50002)
- Lyle Electrical Hazard Signs