Shop All Electrical Hazard Signs
Lyle
Decal Danger High Voltage, 10"x7", Header Background Color: Black, Red
Mfr # LCU4-0347-ND_10X7
Zoro # G9329078
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0347-ND_10X7
- Zoro # G9329078
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Mid-Calf, Sz 6, 12" H, Tan, Stl, PR (22114/6)
- GEORGIA BOOT Work Boots, 10, Wide, Pull On, 11inH, Brwn, PR (G5514)
- WEARWELL Black Weldsafe Mat, 2 ft. W x 5 ft. L, 9/16" Thick (447.916X2X5BK)
- SUPERIOR GLOVE Cut Resistant Gloves, 11, Nitrile, PR (S13CXPNT11)
- LYLE Alum Danger High Voltage, 14"x10", Sign Mounting Style: With Mounting Holes (LCU4-0232-NA_14X10)
- LYLE Warning Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1119-RD_7X5)
- LYLE Decaldanger High Voltage Keep Out, 7"x5" (LCU4-0234-ND_7X5)
- LYLE Refl Alum Danger High Voltage, 10"x7", LCU4-0497-RA_10X7 (LCU4-0497-RA_10X7)
- LYLE Danger Sign, Slf-Adhesv Mount, 14inWx10inH, U3-1411-RD_14X10 (U3-1411-RD_14X10)
- LYLE Caution Sign, 5 in. H, Vinyl, LCU3-0466-RD_7x5 (LCU3-0466-RD_7x5)
- NMC Danger Electrical Hazard Do Not Touch Sign, DGA41PB (DGA41PB)
- Lyle Electrical Hazard Signs